Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Lean/5S, Marker, Black, T Shape, PK25
Mfr # LM130K
Zoro # G6516382
product price: $60.15
/pk 25, $2.41/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Vinyl Film
- Length 6"
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffmark
- MFR # LM130K
- Zoro # G6516382
- UPC # 00712541420123
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Workplace Floor Organization Marker |
Color | Black |
Material | Vinyl Film |
Legend | No Legend |
Description
Lean/5S,Marker,Black,T Shape,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Capless, Gray, PR (50703.50)
- BRADY Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (41254)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, TB Legs (FS-185)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-20)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Lean/5S, Marker, Orange, L Shape, PK25 (LM110N)
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- TUFFMARK Tuff Mark Tape, Yellow, 4"x100ft (TM1104Y)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- TUFFMARK Lean/5S, Marker, Yellow + Shape, PK25 (LM120Y)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings