Shop All Anti-slip tapes, Treads & Stair Nosings
Tuffmark
Lean/5S, Marker, Black, + Shape, PK25
Mfr # LM120K
Zoro # G6516400
product price: $65.19
/pk 25, $2.61/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Vinyl Film
- Length 6"
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffmark
- MFR # LM120K
- Zoro # G6516400
- UPC # 00094728329765
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Workplace Floor Organization Marker |
Color | Black |
Material | Vinyl Film |
Legend | No Legend |
Description
Lean/5S,Marker,Black,+ Shape,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER R430011-SR 11ft Max Patrol Self-Retracti (R430011-SR)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1328)
- UNCLE MIKES Duty Belt Keepers (89080)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- TUFFMARK Tuff Mark Tape, Blue, 2"x100ft (TM1102B)
- TUFFMARK Tuff Mark Tape, Yellow, 4"x100ft (TM1104Y)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- TUFFMARK Lean/5S, Marker, Orange, L Shape, PK25 (LM110N)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- ROPPE Rubber Raised Circular Stair Tread Square Nose 20.44in x 48in Charcoal (48963P123)
- Tuffmark Anti-slip tapes, Treads & Stair Nosings