Shop All Anti-Fatigue Mats
Tuffcomfort
21.75 in L x Nitrile Rubber & Polyurethane, 3/4 in Thick
Mfr # 5230232232107
Zoro # G810652281
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile Rubber & Polyurethane
- Mat Shape Rectangle
- Weight 5 lbs
- Length 21.75 in
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuffcomfort
- MFR # 5230232232107
- Zoro # G810652281
- UPC # 96801746780
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 21.75 in |
Width | 31.75 in |
Details
Material | Nitrile Rubber & Polyurethane |
Mat Shape | Rectangle |
Color | Coal Black |
Weight | 5 lbs |
Item | Mat |
Thickness | 3/4 in |
Description
TuffComfort standing desk mats provide workers with a comfortable, healthy alternative to sitting throughout their workday, minimizing the negative effects on the body associated with sitting for long periods of time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® 35121 Workbrutes® 10" Work Boots, Black, Cleated Outsole, Large (35121.LG)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3170/L)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., L, PR (6304)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505 (FS-DIAM-505)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0324BL)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- HOG HEAVEN 6 ft. L x Nitrile, 7/8" Thick (MAT137)
- WEARWELL 13 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X13BYL)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0320YB)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Tuffcomfort Anti-Fatigue Mats