No Product Image Available

Tuffboxx

ToteBoxx 314 Gallon Animal-Resistant Steel Trash Receptacle - 42'' x 48'' x 56''


product price: $3,541.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quickly and easily collect and consolidate waste with this TuffBoxx ToteBoxx 314 gallon animal-resistant steel trash receptacle. This container is made of a durable 16 gauge galvanized steel body that is constructed to resist tampering from animals. Its powder coating stands up to harsh weather preventing the deterioration of the receptacle's appearance for long-lasting use.This receptacle features a front door for easy access with a stainless steel snap hook lock ensuring the door stays securely shut. It is made to hold one 96 gallon rolling cart sold separately and its integrated slope ramp makes inserting and removing the cart a breeze! Versatile in design it can also be used to hold patio furniture pool supplies or sports equipment. This receptacle is the ideal choice for keeping outdoor recreational areas trash-free and organized!Overall Dimensions:Width: 42''Depth: 48''Height: 56''Capacity: 314 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.