Shop All Trash Cans
Tuffboxx
Picnic 34 Gallon Animal-Resistant Steel Trash Receptacle - 36'' x 27 1/2'' x 46''
Mfr # 969453004
Zoro # G111510648
product price: $4,619.99
/ea
Free Shipping & Returns
$4,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffboxx
- MFR # 969453004
- Zoro # G111510648
- Country of Origin China
- Category Trash Cans
Description
Quickly and easily collect and consolidate waste with this TuffBoxx Picnic 34 gallon animal-resistant steel trash receptacle. This container is made of a durable galvanized steel body that is constructed to resist bears including grizzlies up to 600 lb. polar bears and black bears. Its powder coating stands up to harsh weather preventing the deterioration of the receptacle's appearance for long-lasting use.This receptacle can be mounted to a concrete pad or secured to a tree a post or other sturdy object using chains and cables each sold separately with its built-in access holes. It features a front door for easy access that latches securely shut as well as a self-closing mailbox chute preventing bears from being able to open it. Also included are three color coded hinge flags that allow for easy receptacle recognition. Red and yellow can be used for garbage and blue can be used for recycling. This receptacle is the ideal choice for keeping outdoor recreational or dining areas trash-free!Overall Dimensions:Width: 36''Depth: 27 1/2''Height: 46''Capacity: 34 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS Sellars Z400 GreenX ToolBox Wipers (50210)
- DAWN Multi-Surface Degreaser, 1 Gal Purple, 2 PK (30772-02287)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case, 9,600'/Case) (01040)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400WHT)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883459)
- GLARO 12 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum (F1232-SA-SA)
- DCI MARKETING Commercial Zone 794400 Large Steel Pail for SmokersOutpost (794400)
- NUSTEEL NuSteel ICE8H Ice Wastebasket (ICE8H)
- HONEY-CAN-DO 32 gal Oval Trash Can, Silver, Stainless Steel (TRS-01447)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- Tuffboxx Trash Cans