No Product Image Available

Tuffboxx

Kodiak 243 Gallon Animal-Resistant Steel Trash Receptacle - 63'' x 27'' x 33''


product price: $3,207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quickly and easily collect and consolidate waste with this TuffBoxx Kodiak 243 gallon animal-resistant steel trash receptacle. This container can hold up to eight garbage bags and is made of a durable galvanized steel body that is constructed to resist bears including grizzlies up to 600 lb. polar bears and black bears. Its powder coating stands up to harsh weather preventing the deterioration of the receptacle's appearance for long-lasting use.This receptacle can be mounted to a concrete pad or secured to a tree a post or other sturdy object using chains and cables each sold separately with its built-in access holes. It features reinforced corner brackets for enhanced protection against all wildlife making it perfect for use at campsites or in parks as well as commercial businesses or apartment complexes. Its included bear guard is designed to prevent bears from moving the lid with a stainless steel snap hook that keeps the lid securely shut. Also included are three color coded hinge flags that allow for easy receptacle recognition. Red and yellow can be used for garbage and blue can be used for recycling. This receptacle is the ideal choice for keeping outdoor recreational or dining areas trash-free!Overall Dimensions:Width: 63''Depth: 27''Height: 33''Capacity: 243 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.