Shop All Trash Cans
Tuffboxx
Bruin 135 Gallon Animal-Resistant Steel Trash Receptacle - 35'' x 27'' x 33''
Mfr # 969453001
Zoro # G511510651
product price: $2,035.99
/ea
Free Shipping & Returns
$2,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuffboxx
- MFR # 969453001
- Zoro # G511510651
- Country of Origin China
- Category Trash Cans
Description
Quickly and easily collect and consolidate waste with this TuffBoxx Bruin 135 gallon animal-resistant steel trash receptacle. This container can hold up to four garbage bags and is made of a durable galvanized steel body that is constructed to resist bears including grizzlies up to 600 lb. polar bears and black bears. Its powder coating stands up to harsh weather preventing the deterioration of the receptacle's appearance for long-lasting use.This receptacle can be mounted to a concrete pad or secured to a tree a post or other sturdy object using chains and cables each sold separately with its built-in access holes. It features reinforced corner brackets for enhanced protection against all wildlife making it perfect for use at campsites or in parks as well as commercial businesses or apartment complexes. Its included bear guard is designed to prevent bears from moving the lid with a stainless steel snap hook that keeps the lid securely shut. Also included are three color coded hinge flags that allow for easy receptacle recognition. Red and yellow can be used for garbage and blue can be used for recycling. This receptacle is the ideal choice for keeping outdoor recreational or dining areas trash-free!Overall Dimensions:Width: 35''Depth: 27''Height: 33''Capacity: 135 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- SURFACE SHIELDS 24 in Wide Duct Protection Film, 3 mil Thick, 200 ft Lg, Blue, Adhesive Backed (DCR324200B)
- LAITNER Floor Squeegee, Curved, 24" W, Squeegee Frame Material: Steel (569)
- ZEP Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished (S94506)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600RED)
- GLOBAL EQUIPMENT Outdoor Diamond Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black (261926BK)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Red, 16 1/2 in Dia, Step-On, Plastic (1883564)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown, Stainless Steel (732916299)
- RUBBERMAID COMMERCIAL 7 Gallon Rubbermaid Plastic Wastebasket - Beige (FG295600BEIG)
- RUBBERMAID COMMERCIAL 13 gal Slim Jim Black 13G Front Step Can, Black, Resin; Plastic; Poly (RCP1883611)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, Open Top, Plastic (FG262000WHT)
- Tuffboxx Trash Cans