Shop All Pet Bowls & Feeders
Tuff Stuff Products
Tuff Stuff Products 458153186 70 qt. MCK70RD Muck Bucket; Red
Mfr # 458153186
Zoro # G203870650
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuff Stuff Products
- MFR # 458153186
- Zoro # G203870650
- UPC # 874480005318
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features
- Low density polyethylene
- 100% recycled
- Crack resistant, allows expansion or contraction in different temperatures
- Volume: 70 qt.
- Size: 16" H x 21" D
- Country of Origin: South Korea
- Dimension: 21.5" H x 23.75" W x 17.25" L
- Weight: 5.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Bump & Feed Trimmer Head, M8 X 1.25 LH (T-02917)
- LOGO BRANDS OK State Elite Chair (193-12E)
- MTD Segment-18T Steering (603-0250)
- ACHLA DESIGNS Achla FB-01 Patio Flowerpot Stand 8 in. H- Black (FB-01)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458100708 70 qt. MCK70BK Muck Bucket; Black (458100708)
- MILLER MFG Waterboy Travel Water Bowl (2295)
- WOODLINK Mini Thistle Feeder (23868)
- BERGAN Stainless Steel Bowl 17 cups Silver 11.2" x 11.2" x 4" (88078)
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- TARHONG Carmel Medallion Pet Bowl Medium - Turquoise Set of 2 (PVA3071PBMRT)
- QT DOG QT Dog 3544 Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (3544)
- Tuff Stuff Products Pet Bowls & Feeders