Shop All Garden Hoses
Tuff Guard
Water Hose, Rubber/Plastic, 5/8 in., 25 ft.
Mfr # 001-0106-0300
Zoro # G5268575
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8"
- Hose Length 25 ft.
- Temp. Range 158 Degrees F
- Hose Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuff Guard
- MFR # 001-0106-0300
- Zoro # G5268575
- UPC # 858625003001
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 25 ft. |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Item Water Hose, Compatible Chemicals Deionized Water, Fresh Water, Salt Water, Features Flexible, Full Flow Couplings, Ultra Lightweight, For Media Type Water, Garden Hose Type Water Hose, Hose Color Blue, Hose Configuration Coupled Assembly, Hose Cover Material TPE, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT, Hose Fittings Brass 5/8 in FGHT x Brass 5/8 in MGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Transport Wheel Kit for 10" Tamper Shoe TOMAHAWK TR68H Tamping Rammer (TR68H-WHEELS)
- ILC Replacement For FISHER PRICE, J52482369 (J5248-2369)
- MTD Rod Asm-Idler Guide (647-05028)
- OPTIXCARE Eye EMS, Extracellular Matrix Substitute, 5PK (113629)
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 50 ft. (001-0109-0600)
- TUFF GUARD Water Hose, Rubber/Plastic, 100 ft., Green (001-0109-1200)
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 100 ft L (20579029)
- TUFF GUARD Water Hose, Extrusion, 5/8 In ID, 50 ft L (20579028)
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 50 ft. (001-0101-0600)
- CONTINENTAL Water/Garden Hose (CWR050-75MF)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH058-100-G)
- Tuff Guard Garden Hoses