Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Tuf-Tug
Sheave Blocks , Wire Rope , 3/8 in Max Cable Size, 3,000 lb Max Load, (Discontinued)
Mfr # TTSB3000P
Zoro # G9194738
This Product is Discontinued
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Attachment Type Plain
- Working Load Limit 3,000 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tug
- MFR # TTSB3000P
- Zoro # G9194738
- UPC # 728916000692
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/8 in |
Mounting Hole Dia. | 1 1/4 in |
Rope Diameter | 3/8 in |
Sheave Outside Dia. | 4 in |
Width | 4 1/2 in |
Length | 6 in |
Depth | 1 1/4 in |
Overall Height | 6 in |
Sheave Outside Diameter | 4 in |
Compatible Rope Diameter | 3/8 in |
Overall Width | 4 1/2 in |
Mounting Hole Diameter | 1 1/4 in |
Overall Depth | 1 1/4 in |
Description
Pulley Block, Product Type Sheave Blocks, Working Load Limit 3,000 lb, Compatible Rope Diameter 3/8 in, Sheave Outside Diameter 4 in, Compatible Rope Type Wire Rope, Bearing Type Brass, Housing Material Steel, Mounting Hole Diameter 1 1/4 in, Sheave Material Steel, Overall Height 6 in, Overall Width 4 1/2 in, Overall Depth 1 1/4 in, Finish Powder Coated, Standards ASME B30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.