Shop All Ratchet Pullers
This Product is Discontinued
Tuf-Tug
Ratchet Puller, 6ft.Cable L, 6000 lb. Pull (Discontinued)
Mfr # TT6000-6C XHD
Zoro # G4316131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pull Capacity 6,000 lb
- Cable or Rope Length 6 ft
- Cable or Rope Dia. 3/16 in
- Min. Between Hooks 31 in
- Standards ASME B30.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tug
- MFR # TT6000-6C XHD
- Zoro # G4316131
- Country of Origin United States
- Category Ratchet Pullers
Dimensions
Cable or Rope Length | 6 ft |
Cable or Rope Dia. | 3/16 in |
Lever Length | 33 in |
Cable Length | 6 ft. |
Details
Manual Cable Hoist/Puller Item | Cable Ratchet Puller |
Pull Capacity | 6,000 lb |
Min. Between Hooks | 31 in |
Standards | ASME B30.21 |
Hook Opening | 13/16 in |
Hoist Mount | Hook Mounted - No Trolley |
Trolley Configuration | Hook Mounted - No Trolley |
Lifting Capacity | 3,000 lb |
Finish | Zinc Plated |
Item | Ratchet Puller |
Material | Carbon Steel |
Ratchet | Dual Interlocking |
Description
Ratchet Puller, Cable Length 6 ft., Lever Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.