Shop All Ratchet Pullers
This Product is Discontinued
Tuf-Tug
Ratchet Puller, 30ft.Cable L, 2000 lb.Pull (Discontinued)
Mfr # TT10/20-30CDC
Zoro # G4316125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 1,000 lb
- Pull Capacity 2,000 lb
- Cable or Rope Length 30 ft
- Material Carbon Steel
- Cable or Rope Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuf-Tug
- MFR # TT10/20-30CDC
- Zoro # G4316125
- Country of Origin United States
- Category Ratchet Pullers
Dimensions
Cable or Rope Length | 30 ft |
Cable or Rope Dia. | 5/16 in |
Lever Length | 18 in |
Cable Length | 30 ft. |
Lifting Hook Opening Width | 3/4 in |
Cord Diameter | 5/16 in |
Details
Item | Ratchet Puller |
Manual Cable Hoist/Puller Item | Cable Ratchet Puller |
Lifting Capacity | 1,000 lb |
Pull Capacity | 2,000 lb |
Material | Carbon Steel |
Min. Between Hooks | 31 in |
Standards | ASME B30.21 |
Hook Opening | 3/4 in |
Hoist Mount | Hook Mounted - No Trolley |
Finish | Zinc Plated |
Ratchet | Dual Interlocking |
Trolley Configuration | Hook Mounted - No Trolley |
Body Finish | Zinc Plated |
Description
Ratchet Puller, Cable Length 30 ft., Cord Diameter 5/16 in, Lever Length 18 in, Lifting Hook Opening Width 3/4 in, Body Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.