Tuf-Tite

Two Hole Drain Sump w/Grate, Blk, Plastic (Discontinued)


This Product is Discontinued
Shop for all Sump Pump Systems & Basins

Key Features

  • Color Black
  • Material Plastic
  • Depth 9"
  • Material of Construction - Drains Plastic
  • Length 14"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 9"
Length 14"
Width - Drains 9 in
Length - Drains 14 in
Width 9"
Depth - Drains 9 in
Overall Depth 9 in
Overall Length 14 in
Overall Width 9 in

Description

Trench Drain, Standards ADA Compliant, Trench Color Black, ADA Compliant Yes, Product Type Trench Drain, Shape Rectangular, Overall Diameter Not Applicable, Includes Grate Yes, Trench Material Plastic, Overall Length 14 in, Grate Material Plastic, Grate Color Green, Overall Depth 9 in, Overall Width 9 in, Installation Type Liner System, Grate Surface Type Square Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.