Shop All Sump Pump Systems & Basins
This Product is Discontinued
Tuf-Tite
Two Hole Drain Sump w/Grate, Blk, Plastic (Discontinued)
Mfr # 2HDS-1G
Zoro # G8555644
This Product is Discontinued
Key Features
- Housing Material Polyethylene
- Basin Height 15-1/2"
- Basin Material Polyethylene
- Depth - Drains 15 1/2 in
- Grid Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tite
- MFR # 2HDS-1G
- Zoro # G8555644
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 15-1/2" |
Depth - Drains | 15 1/2 in |
Depth | 15-1/2" |
Width | 11" |
Length | 11" |
Length - Drains | 11 in |
Width - Drains | 11 in |
Overall Width | 11 in |
Overall Depth | 15 1/2 in |
Overall Length | 11 in |
Description
Trench Drain, Standards ADA Compliant, Trench Color Black, ADA Compliant Yes, Product Type Trench Drain, Shape Square, Overall Diameter Not Applicable, Includes Grate Yes, Trench Material Plastic, Overall Length 11 in, Grate Material Plastic, Grate Color Green, Overall Depth 15 1/2 in, Overall Width 11 in, Installation Type Liner System, Grate Surface Type Square Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.