Shop All Sump Pump Systems & Basins
This Product is Discontinued
Tuf-Tite
Two Hole Drain Sump w/Grate, Blk, Plastic (Discontinued)
Mfr # 2HDS-1B
Zoro # G5352584
This Product is Discontinued
Key Features
- Standards ADA Compliant
- Length - Drains 11 in
- Width 11"
- Grid Material Polypropylene
- Wheel Load Rating Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tite
- MFR # 2HDS-1B
- Zoro # G5352584
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Length - Drains | 11 in |
Width | 11" |
Length | 11" |
Depth - Drains | 15 1/2 in |
Depth | 15-1/2" |
Width - Drains | 11 in |
Overall Length | 11 in |
Overall Depth | 15 1/2 in |
Overall Width | 11 in |
Description
Trench Drain, Standards ADA Compliant, Trench Color Black, ADA Compliant Yes, Product Type Trench Drain, Shape Square, Overall Diameter Not Applicable, Includes Grate Yes, Trench Material Plastic, Overall Length 11 in, Grate Material Plastic, Grate Color Black, Overall Depth 15 1/2 in, Overall Width 11 in, Installation Type Liner System, Grate Surface Type Square Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.