Shop All Sump Pump Systems & Basins
This Product is Discontinued
Tuf-Tite
Tuf-Tite Trench Pan System 36" L (Discontinued)
Mfr # TPAN-36
Zoro # G4800406
This Product is Discontinued
Key Features
- Wheel Load Rating Class C
- Standards ADA Compliant
- Color Gray
- Material of Construction - Drains Plastic
- Grid Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tite
- MFR # TPAN-36
- Zoro # G4800406
- UPC # 859333003024
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Length - Drains | 36 in |
Depth - Drains | 6 in |
Width | 4-1/2" |
Depth | 6" |
Width - Drains | 4 1/2 in |
Length | 36" |
Overall Depth | 4 in |
Overall Width | 4 1/2 in |
Overall Length | 36 in |
Description
Trench Pan, Standards ADA Compliant, Trench Color Gray, ADA Compliant Yes, Product Type Trench Pan, Shape Rectangular, Overall Diameter Not Applicable, Includes Grate Yes, Trench Material Plastic, Overall Length 36 in, Grate Material Plastic, Grate Color Gray, Overall Depth 4 in, Overall Width 4 1/2 in, Grate Surface Type Square Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.