Shop All Drain Components
This Product is Discontinued
Tuf-Tite
Riser, Plastic, Black (Discontinued)
Mfr # B4-RIS
Zoro # G8820454
This Product is Discontinued
Key Features
- Material of Construction - Drains Plastic
- Color - Drains Black
- Connection - Drains Snap In
- Material of Construction Plastic
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tite
- MFR # B4-RIS
- Zoro # G8820454
- Country of Origin United States
- Category Drain Components
Dimensions
Length | 18" |
Width | 18" |
Depth | 8" |
Size | 6"H |
Length In. | 18" |
Details
Item | Riser |
Material of Construction - Drains | Plastic |
Color - Drains | Black |
Connection - Drains | Snap In |
Material of Construction | Plastic |
Material | Plastic |
Color | Black |
For Use With | Mfg. No. 2HDS-4 |
Connection | Snap In |
Fits Brand | TUF-TITE |
Product Type | Riser |
Description
Riser, Product Type Riser, Material Plastic, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.