Shop All Drain Components
Tuf-Tite
Male Gender Changer, 5 In., Plastic, Gray
Mfr # TR1-GCM
Zoro # G4680252
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 5"
- Material of Construction - Drains Plastic
- Color - Drains Gray
- Connection - Drains Snap In
- Material of Construction "Plastic"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tite
- MFR # TR1-GCM
- Zoro # G4680252
- UPC # 859333003093
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 5" |
Length | 5" |
Width | 5" |
Depth | 1" |
Size | 1"D |
Fits Pipe Size | 5 in |
Overall Height | 1 in |
Overall Width | 5 in |
Description
Male Gender Changer, Overall Width 5 in, Product Type Male Gender Changer, Material Plastic, Color Gray, Overall Height 1 in, Compatible with Manufacturer Model Number TR1, Ligature Resistant No, Fits Pipe Size 5 in, Connection Type Push-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- ZORO SELECT 3/4" FNPT 304 SS Half Coupling, Max. Pressure: 300 psi (40HC111N034)
- PARKER Filter Bag, Felt, PP, 80 gpm, 1m, PK10 (G1P1-Q)
- DRAINTECH Grate Round Green 4In (13/0440SDG)
- JACKSON Twist Handle Assy (45102002600)
- KEENEY MFG 1-1/2 x 7" Flex 'N Fix Sink Tailpiece (PP812-7)
- PLUMB PAK P-Trap Less Cleanout Brass Tubular (300K)
- ALLPOINTS Funnel, Drain , 7"Dia X 6"H, Al (1021116)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- PLUMB PAK Slipjoint Washr Assorted (PP855-13)
- Tuf-Tite Drain Components