Shop All Drain Components
Tuf-Tite
Female Gender Changer, 5 In., Plastic, Gray
Mfr # TR1-GCF
Zoro # G4690542
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 5"
- Material of Construction - Drains Plastic
- Color - Drains Gray
- Connection - Drains Snap In
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tite
- MFR # TR1-GCF
- Zoro # G4690542
- UPC # 859333003086
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 5" |
Depth | 1" |
Length | 5" |
Width | 5" |
Size | 1"D |
Fits Pipe Size | 5 in |
Overall Height | 1 in |
Overall Width | 5 in |
Length In. | 5" |
Description
Female Gender Changer, Overall Width 5 in, Product Type Female Gender Changer, Material Plastic, Color Gray, Overall Height 1 in, Compatible with Manufacturer Model Number TR1, Ligature Resistant No, Fits Pipe Size 5 in, Connection Type Push-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168008)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF6)
- RHEEM Hood, Draft (AS25206-2H)
- PFISTER Cartridge (974-0250)
- TUF-TITE Male Gender Changer, 5 In., Plastic, Gray (TR1-GCM)
- KEENEY MFG P Trap 1.5 W/Co 17Ga (307CP)
- PLUMB PAK J-Bend 1-1/2 Or 1-1/4X1-1/2 (PP66-1W)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- IN-SINK-ERATOR/MASTERPLUMBER Dish Connector Kit (DWC-00)
- JONES STEPHENS PVC, Dishwasher, Tailpiece, SJ, 1-1/2x 8x1/2 (P37012)
- THRIFCO PLUMBING 1-1/2 x 8 Inch 17 Gauge Chrome Plated Brass Tailpiece (4402819)
- Tuf-Tite Drain Components