Shop All Drain Components
Tuf-Tite
Corrugated Pipe Connector, Plastic, Orange
Mfr # MF-4
Zoro # G4694462
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2"or 3" Schedule 40 Pipe, or 4" SDR35 pipe
- Material of Construction - Drains Plastic
- Color - Drains Orange
- Connection - Drains Push In
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-Tite
- MFR # MF-4
- Zoro # G4694462
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 2"or 3" Schedule 40 Pipe, or 4" SDR35 pipe |
Depth | 4-3/4" |
Length | 3" |
Width | 3" |
Size | 3"W x 4-3/4"D |
Overall Width | 3 in |
Overall Height | 4 3/4 in |
Fits Pipe Size | 2 in, 3 in, 4 in |
Length In. | 3" |
Description
Corrugated Pipe Connector, Overall Width 3 in, Product Type Corrugated Pipe Connector, Material Plastic, Color Orange, Overall Height 4 3/4 in, Compatible with Manufacturer Model Number AD1, TR1, Ligature Resistant No, Fits Pipe Size 2 in, 3 in, 4 in, Connection Type Push-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- RHEEM Knob, Thermostat (AP8339)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- HAYWARD FLOW CONTROL Check Valve, Ball, PVC/FPM, Flanged (TC1400F)
- TUF-TITE Male Gender Changer, 5 In., Plastic, Gray (TR1-GCM)
- PLUMB PAK Keeney 620APVC Bath Drain Assembly, Brass/PVC/Zinc, Chrome (620APVC)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- SAMAR STRAINER HOSE 2 in. IPS (HCPS03003)
- TRUEBRO P-Trap & Two Valve Covers, 1-1/4 in; 1-1/2 in Pipe Size, 3 Pieces, Vinyl, White (82193)
- KOHLER Overflow Cover (4061-2MB)
- Tuf-Tite Drain Components