Shop All Plastic Bags
Tuf-R
12" x 12" Open Poly Bags, 2.75 mil, Clear
Mfr # 9F1212
Zoro # G5552163
product price: $61.69
/pk 1000, $0.06/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 2.75 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuf-R
- MFR # 9F1212
- Zoro # G5552163
- UPC # 654866034091
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 12" |
Depth | 0 |
Size | 12" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2.75 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Puncture Resistant, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 2.75 mil, Depth 0, Width 12 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI MARK Counterfeit Money Detection System, US dollar, PK6 (351UV6)
- KLEIN TOOLS Free-Fall Snip Stainless Steel (2100-8)
- BAW PLASTICS Laminating Pouch, 2-5/8x3-7/8, PK100 (0603-4005)
- BUSINESS SOURCE Label, Ij/Lsr, 8.5X11, We, 100PK (BSN26119)
- TUF-R 30" x 18" Open Poly Bags, 2.75 mil, Clear (9F1830)
- TUF-R 30" x 20" Open Poly Bags, 2.75 mil, Clear (9F2030)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- TUF-R 48" x 36" Open Poly Bags, 2.75 mil, Clear (9F3648)
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- ZORO SELECT 9" x 7" Open Poly Bags, 2 mil, Clear (5DGV1)
- LADDAWN Clear Layflat Poly Bags 4 mil, 8X28, 500PK (1137)
- Tuf-R Plastic Bags