Shop All Pot Fillers
Tudor
KS3108TAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3108TAL
Zoro # G3069649
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Handle Type Lever Handle
- Mounting Hole Center to Center Single Hole
- Flow Rate 3.80 gpm
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tudor
- MFR # KS3108TAL
- Zoro # G3069649
- UPC # 663370471636
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3108TAL Wall Mount Pot Filler Kitchen |
Handle Type | Lever Handle |
Mounting Hole Center to Center | Single Hole |
Flow Rate | 3.80 gpm |
Finish | Brushed Nickel |
Number of Handles | 2 |
Number of Holes | 1 |
Faucet Operation | Manual |
Description
Item KS3108TAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1" x 1" x 1" (85592)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- MIDWEST INSTRUMENT Backflow Quick Connect 1/2in NPT x 1/4in (110703)
- BANJO Check Valve, 2.28125 in Overall L (MCV100)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- ROHL Pot Filler (A1445XTCB-2)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5019-PSS)
- Tudor Pot Fillers