Shop All Pot Fillers
Tudor
KS3107TAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3107TAL
Zoro # G3069509
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Number of Handles 2
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tudor
- MFR # KS3107TAL
- Zoro # G3069509
- UPC # 663370520112
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3107TAL Wall Mount Pot Filler Kitchen |
Number of Handles | 2 |
Faucet Operation | Manual |
Mounting Hole Center to Center | Single Hole |
Handle Type | Lever Handle |
Flow Rate | 3.80 gpm |
Finish | Brushed Brass |
Number of Holes | 1 |
Description
Item KS3107TAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- Tudor Pot Fillers