Shop All Pot Fillers
Tudor
KS3103TAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3103TAL
Zoro # G3069414
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Antique Brass
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tudor
- MFR # KS3103TAL
- Zoro # G3069414
- UPC # 663370471612
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Antique Brass |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3103TAL Wall Mount Pot Filler Kitchen |
Description
Item KS3103TAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (3/43THY-CIM20M34-FTI-B7)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS (SHT51660-PP)
- DWYER INSTRUMENTS Brass Solenoid Valve, Ss Vl 34 110Vac (SBSV-S5F1)
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- ROHL Pot Filler (A1445XPN-2)
- Tudor Pot Fillers