Shop All Pot Fillers
Tudor
KS3101TAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3101TAL
Zoro # G3069326
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tudor
- MFR # KS3101TAL
- Zoro # G3069326
- UPC # 663370471599
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3101TAL Wall Mount Pot Filler Kitchen |
Description
Item KS3101TAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRN7)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-441)
- MAYFAIR Sta-Tite Hardware Kit (STATITEKIT)
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- ROHL Pot Filler (A1445XTCB-2)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-BL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- Tudor Kitchen Faucets & Accessories