Shop All Pot Fillers
Tudor
KS3100TAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3100TAL
Zoro # G3069265
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Matte Black
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tudor
- MFR # KS3100TAL
- Zoro # G3069265
- UPC # 663370520167
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Matte Black |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3100TAL Wall Mount Pot Filler Kitchen |
Color/Finish | Black |
Description
Item KS3100TAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611)
- ARROWHEAD BRASS COPPER SWEAT HYDRANT 10"" (466-10QTLF)
- BRADLEY Multi-Fount Mega Orifice Repair Kit (S65-116)
- APOLLO VALVES 2" FNPT Bronze Ball Cone Spring Check Valve (6110801)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- Tudor Kitchen Faucets & Accessories