Shop All Lab Equipment Parts
Tuckmar
Mini Rad-Can Benchtop Container, 3/8" Thick
Mfr # BRC-03
Zoro # G905299896
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5 in
- Length 7 in
- Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # BRC-03
- Zoro # G905299896
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 7.5 in |
Length | 7 in |
Width | 9.5 in |
Description
Compact benchtop container shield fits easily on a laboratory bench or in a fume hood. Features a hinged lid. Ideal for contaminated tips and tubes.
Acrylic Thickness: 3/8 InchDimensions: 4 1/2 x 4 1/2 x 6 3/4 InchesShipping Weight: 2 lbs
Shipping Dimensions: 9.50 x 7.50 x 7.00
Research or further manufacturing use only, not for food or drug use.
Acrylic Thickness: 3/8 InchDimensions: 4 1/2 x 4 1/2 x 6 3/4 InchesShipping Weight: 2 lbs
Shipping Dimensions: 9.50 x 7.50 x 7.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- AMSCOPE 40X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL40X-INF-V300)
- TUCKMAR Lab-Stak Benchtop Organizer (145610)
- TUCKMAR Bremshield, Vertical, 15x21 3/4x3/8 (BR-201)
- TUCKMAR KimWipes Dispenser, Small, Green (145612)
- TUCKMAR Acrylic Compartment Box, 24 Space (145737)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- DIGI-SENSE Traceable Three-Scale Dial Barometer wit (99760-50)
- Tuckmar Lab Equipment Parts