Shop All Microscope Accessories
Tuckmar
Lift-Off Lid for Mini Incubation Tray, Clear
Mfr # 248272-A
Zoro # G404971866
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75 in
- Length 1.25 in
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # 248272-A
- Zoro # G404971866
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Height | 8.75 in |
Length | 1.25 in |
Width | 8.75 in |
Description
For use with Mini Incubation tray, optional lids reduce evaporation and protect samples.
Mini-Tray holds twelve 1 x 3 inch slides Overall Dimensions: 8 x 8 x 2 1/4 InchesShipping Weight: 2 lbs
Shipping Dimensions: 8.75 x 8.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Mini-Tray holds twelve 1 x 3 inch slides Overall Dimensions: 8 x 8 x 2 1/4 InchesShipping Weight: 2 lbs
Shipping Dimensions: 8.75 x 8.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- AMSCOPE X-Y Gliding Table - Manual Stage For Microscopes (GT100)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera (HC210)
- AMSCOPE Dry Darkfield Condenser for Compound Microscope (DK-DRY120)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- Tuckmar Microscopes