Shop All Microscope Accessories
Tuckmar
Lift-Off Lid for Mini Incubation Tray, Black
Mfr # 248272-B
Zoro # G604971840
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75 in
- Length 1.25 in
- Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuckmar
- MFR # 248272-B
- Zoro # G604971840
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Height | 8.75 in |
Length | 1.25 in |
Width | 8.75 in |
Description
For use with Mini Incubation tray, optional lids reduce evaporation and protect samples.
Mini-Tray holds twelve 1 x 3 inch slides Overall Dimensions: 8 x 8 x 2 1/4 InchesShipping Weight: 2 lbs
Shipping Dimensions: 8.75 x 8.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Mini-Tray holds twelve 1 x 3 inch slides Overall Dimensions: 8 x 8 x 2 1/4 InchesShipping Weight: 2 lbs
Shipping Dimensions: 8.75 x 8.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I-CHEM Clear Glass Short Wide Mouth Jars, PK 12 (220-0250)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- EAGLE THERMOPLASTICS Weighing Dish, 3/8 In. D, PK500 (HWB-175)
- AMSCOPE 0.5X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C05-ZS)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- AMSCOPE 2X-225X Ultimate Trinocular Stereo Zoom Microscope Head (ZM2225T)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- AMSCOPE Pair of Extreme Widefield 25X Eyepieces (30mm) (EP25X30E)
- Tuckmar Microscopes