Shop All Microscope Accessories
Tuckmar
Lift-Off Lid for Incubation Tray, Black
Mfr # 248270-B
Zoro # G404971828
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Height 12.63 in
- Width 11.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # 248270-B
- Zoro # G404971828
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Length | 0.5 in |
Height | 12.63 in |
Width | 11.63 in |
Description
Optional lid for use with Incubation Tray, 10 7/8 x 11 7/8 x 2 3/16 Inches. Reduces evaporation and protects samples.
Shipping Weight: 1.4401 lbs
Shipping Dimensions: 11.63 x 12.63 x 0.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.4401 lbs
Shipping Dimensions: 11.63 x 12.63 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWOOD Tapered Mini-tip Cotton Swab, w/W, PK1000 (823-WC)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5-In-1 City Water Check, PK50 (480015)
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- AMSCOPE Microscope Green Light 45mm Filter (FT-G45)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- Tuckmar Microscope Accessories