Shop All Lab Equipment Parts
Tuckmar
Lab-Stak Benchtop Organizer
Mfr # 145610
Zoro # G805299705
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # 145610
- Zoro # G805299705
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 18 in |
Length | 14 in |
Height | 10 in |
Description
Lab-Stak is designed for organizing all commonly used laboratory disposables. Now there's one place to keep Kimwipes, Parafilm, and disposable gloves. Items stay neatly organized and ready for instant use. Top section is divided into four large storage compartments for loose items such as transfer pipettes, tips, micro-tubes, etc. There's even storage space for up to four micro-pipettors. Unit can be placed on a laboratory bench or wall mounted in any convenient location.
Benchtop use or wall mountDispenses common laboratory disposablesSturdy acrylic constructionDimensions (inches): 11 x 7 x 17 1/2Weight: 10 PoundsShipping Weight: 10 lbs
Shipping Dimensions: 18.00 x 10.00 x 14.00
Research or further manufacturing use only, not for food or drug use.
Benchtop use or wall mountDispenses common laboratory disposablesSturdy acrylic constructionDimensions (inches): 11 x 7 x 17 1/2Weight: 10 PoundsShipping Weight: 10 lbs
Shipping Dimensions: 18.00 x 10.00 x 14.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-A-1)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27012 Blue Cream Hardner (USC-27012)
- TUCKMAR KimWipes Dispenser, Small, Green (145612)
- TUCKMAR Acrylic Compartment Box, 24 Space (145737)
- TUCKMAR Bremshield, Vertical, 15x21 3/4x3/8 (BR-201)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09037-06)
- UNITED SCIENTIFIC Soxhlet Apparatus With Heating Mantle, S (HMSOX-250)
- KIMBLE CHASE Cap, 43 mm Dia, Green (291111136)
- BEL-ART Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic (F36781-0016)
- Tuckmar Lab Equipment Parts