Shop All Lab Equipment Parts
Tuckmar
KimWipes Dispenser, Small, Green
Mfr # 145612
Zoro # G905299759
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.13 in
- Length 5.13 in
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # 145612
- Zoro # G905299759
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 5.13 in |
Length | 5.13 in |
Height | 3.25 in |
Description
Fluorescent green acrylic dispenser is convenient for dispensing Kimwipes. Dispenser can be used on a benchtop or wall mounted. Holds the standard small size box of wipes. Supplied with self-adhesive tape and screw holes for permanent mounting. Fluorescent green color quickly identifies dispenser and contents.
Eye catching colorEasy to mountShipping Weight: 2 lbs
Shipping Dimensions: 5.13 x 3.25 x 5.13
Research or further manufacturing use only, not for food or drug use.
Eye catching colorEasy to mountShipping Weight: 2 lbs
Shipping Dimensions: 5.13 x 3.25 x 5.13
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Water Conditioner, 100mL, PE Bottle (F17093-0000)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- AK FUME HOOD SHELF 3 FT (50215)
- TUCKMAR Lab-Stak Benchtop Organizer (145610)
- TUCKMAR Bremshield, Vertical, 15x21 3/4x3/8 (BR-201)
- TUCKMAR Acrylic Compartment Box, 24 Space (145737)
- OTC Plastic Clip Popper (2495)
- UNITED SCIENTIFIC Flask Stand (45105)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- Tuckmar Lab Equipment Parts