Shop All Microscope Accessories
Tuckmar
Incubation Tray for Immunostaining - Mini
Mfr # 248272
Zoro # G104971852
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Height 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # 248272
- Zoro # G104971852
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Length | 2.25 in |
Height | 8 in |
Width | 8 in |
Description
Specially designed tray for microwave enhanced immunostaining procedures. Built-in dividers provide channels that distribute water evenly under the slides. The water absorbs microwave energy and prevents overheating of samples. The technique allows a standard three step staining procedure to be performed in as little as fifteen minutes.
Mini-Tray holds twelve 1 x 3 Inch slides Overall Dimensions: 8 x 8 x 2 1/4 InchShipping Weight: 1.2 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.25
Research or further manufacturing use only, not for food or drug use.
Mini-Tray holds twelve 1 x 3 Inch slides Overall Dimensions: 8 x 8 x 2 1/4 InchShipping Weight: 1.2 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CELLTREAT Solution Bottle, Sterile, 250mL (229782)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- AMSCOPE 40X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL40X-INF-V300)
- AMSCOPE Pair of Super Widefield 20X Microscope Eyepieces (30mm) (EP20X30)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera W/ 5MP Photo-capture (AF205)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- Tuckmar Microscopes