Shop All Microscope Accessories
Tuckmar
Incubation Tray for Immunostaining
Mfr # 248270
Zoro # G804971848
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Length 2.25 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # 248270
- Zoro # G804971848
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 11 in |
Length | 2.25 in |
Height | 12 in |
Description
Specially designed tray for microwave enhanced immunostaining procedures. Built-in dividers provide channels that distribute water evenly under the slides. The water absorbs microwave energy and prevents overheating of samples. The technique allows a standard three step staining procedure to be performed in as little as fifteen minutes. Optional lids reduce evaporation and protect samples.
Large tray holds twenty-four 1 x 3 inch microscope slides Overall Dimensions: 11 x 11 x 2 1/4 HShipping Weight: 2.2 lbs
Shipping Dimensions: 11.00 x 12.00 x 2.25
Research or further manufacturing use only, not for food or drug use.
Large tray holds twenty-four 1 x 3 inch microscope slides Overall Dimensions: 11 x 11 x 2 1/4 HShipping Weight: 2.2 lbs
Shipping Dimensions: 11.00 x 12.00 x 2.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- AMSCOPE 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- AMSCOPE 10MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1000-HS)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- AMSCOPE 60X Infinity Achromatic Microscope Objective with Black Finish (A60X-INF-B)
- AMSCOPE 5MP USB 3.0 High-performance Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503B)
- AMSCOPE 0.5X C-mount Lens Adapter for Microscope Video Cameras (AD-C20)
- Tuckmar Microscope Accessories