Shop All Lab Equipment Parts
Tuckmar
Acrylic Compartment Box, 24 Space
Mfr # 145737
Zoro # G205299527
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13 in
- Length 2 in
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuckmar
- MFR # 145737
- Zoro # G205299527
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 13 in |
Length | 2 in |
Height | 9.5 in |
Description
Unique Acrylic Compartment Boxes are specially designed for use in freezers where temperatures reach -70°C. Compartment boxes are ideal for storing various size bottles, vials, enzyme reagents, specimens, etc. Boxes organize contents and allow inventory control and convenient stock rotation. Constructed of 1/8 inch thick transparent acrylic with a hinged lid. Up to six specially designed racks for 1.5ml Micro-Centrifuge Tubes fit neatly inside the compartment box. Racks hold twenty 1.5 - 2.0 ml micro-tubes.
Overall Dimensions (Inches): 12 7/8 x 8 5/8 x 2 3/4Shipping Weight: 2.6799 lbs
Shipping Dimensions: 13.00 x 9.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Overall Dimensions (Inches): 12 7/8 x 8 5/8 x 2 3/4Shipping Weight: 2.6799 lbs
Shipping Dimensions: 13.00 x 9.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- ALCONOX Detergent, 25 lb., (1125)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- TUCKMAR Bremshield, Vertical, 15x21 3/4x3/8 (BR-201)
- TUCKMAR Lab-Stak Benchtop Organizer (145610)
- SHIMPO TNC Series Torque Cap Tester (TNC-10)
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- MARSON 78 x 76 mm Newtonian Reflector Telescope with Universal Smartphone Digiscoping Adapter, Red (RP-100SP)
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1002-125)
- Tuckmar Lab Equipment Parts