Shop All Lab Equipment Parts
Tuckmar
Acrylic Compartment Box, 15 Space
Mfr # 145736
Zoro # G105299528
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.25 in
- Length 4.5 in
- Height 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # 145736
- Zoro # G105299528
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 12.25 in |
Length | 4.5 in |
Height | 9.25 in |
Description
Unique Acrylic Compartment Boxes are specially designed for use in freezers where temperatures reach -70°C. Compartment boxes are ideal for storing various size bottles, vials, enzyme reagents, specimens, etc. Boxes organize contents and allow inventory control and convenient stock rotation. Constructed of 1/8 inch thick transparent acrylic with a hinged lid. Up to six specially designed racks for 1.5ml Micro-Centrifuge Tubes fit neatly inside the compartment box. Racks hold twenty 1.5 - 2.0 ml micro-tubes.
Compartment Dimensions (Inches): 1 7/8 x 2 x 1 7/8Overall Dimensions (Inches): 13 5/8 x 6 1/2 x 2Shipping Weight: 1.5201 lbs
Shipping Dimensions: 12.25 x 9.25 x 4.50
Research or further manufacturing use only, not for food or drug use.
Compartment Dimensions (Inches): 1 7/8 x 2 x 1 7/8Overall Dimensions (Inches): 13 5/8 x 6 1/2 x 2Shipping Weight: 1.5201 lbs
Shipping Dimensions: 12.25 x 9.25 x 4.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- TRICORBRAUN Cork 30X12 Matte Black Synthetic Bgd Top, 19.6Mm Dia Black Synthetic Shank, T Top Bar Top (138854)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35395)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- TUCKMAR Bremshield, Vertical, 15x21 3/4x3/8 (BR-201)
- TUCKMAR KimWipes Dispenser, Small, Green (145612)
- TUCKMAR Acrylic Compartment Box, 24 Space (145737)
- TUCKMAR Lab-Stak Benchtop Organizer (145610)
- TOSHIBA Rtd Input Module (RT918)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- Tuckmar Lab Equipment Parts