Shop All Lab Furniture Accessories
Tuckmar
2-Way Joiner for Modular Beta Workstation
Mfr # BR-214
Zoro # G804987214
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuckmar
- MFR # BR-214
- Zoro # G804987214
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 6.5 in |
Description
Create the ideal size beta workstation with our unique modular system. Simply slide 3/8 inch thick acrylic panels into upright joiners to form any size enclosure or barrier without using tools. System can be easily disassembled for convenient storage when not in use. All components available separately in the standard sizes listed. Custom sizes can also be supplied, please inquire.
Versatile benchtop system Quick, easy assembly ExpandableShipping Weight: 2 lbs
Shipping Dimensions: 19.50 x 6.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Versatile benchtop system Quick, easy assembly ExpandableShipping Weight: 2 lbs
Shipping Dimensions: 19.50 x 6.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- TUCKMAR Right Angle joiner for Modular Beta Workstation (BR-215)
- TUCKMAR Acrylic Panel, 18x24 (BR-211)
- LAB LAB:LAB Mat (LABMAT)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- Tuckmar Lab Furniture Accessories