Tucker

Small Diameter Pencil Jet Pair


product price: $15.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Handle Length 1.25 in
  • Brush Width 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tucker
  • MFR # 50006-PS (pair)
  • Zoro # G607448332
  • Country of Origin United States
  • Category Brushes

Dimensions

Handle Length 1.25 in
Brush Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.