Shop All Cut-Resistant Sleeves
Tucker
Sleeve, Protective (Kevlar, 14"L)
Mfr # SK-14
Zoro # G502216623
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tucker
- MFR # SK-14
- Zoro # G502216623
- Country of Origin United States
- Category Cut-Resistant Sleeves
Description
14" Protective Sleeve By Tucker Safety Products 14", Kevlar®, ;Protects Forearms And Wrists From Burns And Cuts;Color: Yellow;Length: 14" Without Thumb Hole;Material(S): Kevlar;Temp Range: 121 Degrees C, 250 Degrees F;Type: Can Be Worn On Both Arms;Sleeve & Shinguard;Weight: 0.071 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, L, Case Pack/10 boxes of 100 (NitrileLC)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STAGCXPU-10)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034YB)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (MSK14)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (SK14)
- TUCKER Sleeve, Protective 18"L W / Thumb Hole (SK-18H)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 13 1/4 in Sleeve Length, Black, L (SBL-DG2)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- WHIZARD Cut Resistant Sleeve, 10 In. L (333477)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, 3XL (AG10009S-XXXL (12))
- Tucker Cut-Resistant Sleeves