Shop All Cut-Resistant Sleeves
Tucker
Sleeve, Protective (Kevlar, 14"L)
Mfr # MSK14
Zoro # G802216613
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tucker
- MFR # MSK14
- Zoro # G802216613
- Country of Origin United States
- Category Cut-Resistant Sleeves
Description
14" Protective Sleeve By Tucker Safety Products 14", Kevlar®, ;Protects Forearms And Wrists From Burns And Cuts;Color: Yellow;Length: 14" Without Thumb Hole;Material(S): Kevlar;Temp Range: 121 Degrees C, 250 Degrees F;Type: Can Be Worn On Both Arms;Sleeve & Shinguard;Weight: 0.071 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, XL, PR (4NMT9)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Large (11-251)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM600A)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (SK-14)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (SK14)
- TUCKER Sleeve, Protective 18"L W / Thumb Hole (SK-18H)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Large (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- MCR SAFETY Cut Resistant Glove, 15 in. L, Yellow (9375)
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- Tucker Abrasion & Cut Resistant Clothing