Shop All Cut-Resistant Sleeves
Tucker
Sleeve, Protective 18"L W / Thumb Hole
Mfr # SK18H
Zoro # G402217515
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tucker
- MFR # SK18H
- Zoro # G402217515
- Country of Origin United States
- Category Cut-Resistant Sleeves
Description
18" Protective Sleeve With Thumb Hole By Tucker Safety ;Products Kevlar®, Protects Forearms And Wrists From Burns And ;Cuts;Color: Yellow;Includes: Thumb Hole For Palm Protection;Length: 18", 457 Mm;Material(S): Kevlar;Temp Range: 121 Degrees C, 250 Degrees F;Type: Can Be Worn On Both Arms;Sleeve & Shinguard;Weight: 0.071 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1322-EG_12x18 (T1-1322-EG_12x18)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 8 (26256)
- NMC Danger Do Not Operate Contractor Lock-Out Tag, Pk10 (LOTAG32)
- PORTWEST Classic Rain Jacket, Med (US440)
- TUCKER Sleeve, Protective 18"L W / Thumb Hole (SK-18H)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (SK14)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (SK-14)
- TUCKER Sleeve, Protective (Kevlar, 14"L) (MSK14)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, M (AG10009S-M (8))
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 18" (99-1-335-18)
- Tucker Abrasion & Cut Resistant Clothing