Shop All Brushes
Tucker
5.5 in W Water Fed Brush, 13.25 in L Handle
Mfr # T-12DT-Euro
Zoro # G707388545
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 13.25 in
- Bristle Material nylon
- Brush Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes (SW933-1)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6472-02)
- SWIFFER WetJet Floor Cleaner Refill Liquid 42.2 oz (3700083061)
- TOUGH GUY TOUGH GUY Black and Red 10-1/2" Hand Squeegee (1EUC2)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 1/2 IN (00646SX)
- TOUGH GUY Refrigerator Coil Brush, 15 in L Handle, 12 in L Brush, Wood, 28 in L Overall (3ECX8)
- KRAFT TOOL Crows Foot Texture Single Brush (DW118)
- HOPPES HOPPES GUN CLEAN BRUSH (24011D)
- TOUGH GUY Scratch Brush with Scraper, 11 1/2 in L Handle, 5 1/4 in L Brush, Black, Wood, 11 3/8 in L Overall (1VAG8)
- MALISH Drain Brush, Black, White Plastic, 5.75 in L Overall, 3 PK (2403)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-542O-QC-DB)
- Tucker Brushes