Shop All Brushes
Tucker
5.25 in W Water Fed Brush, 18.75 in L Handle
Mfr # 18DT-Euro-PP-XL
Zoro # G607448325
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 18.75 in
- Bristle Material Nylon
- Brush Width 5.25 in
- Brush Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYT4)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L 50 PK (GPC29616)
- PROMAN Proman HG16066 Simplicity Tie Hanger (HG16066)
- HORSEMENS PRIDE Manure Bucket PURPLE (4228-PU)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTD9)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53652)
- BAHCO Steel Wire Brush, Wood (782-U)
- MALISH Scrub Brush, Utility, White, 20 in L Overall, 12 PK (170620)
- DEFY 10 In. Flagged Deck Staining Push Brush (4119-C)
- GORDON BRUSH 4 x 9 Row 0.008" SS Bristle and Plywood Handle Large Scratch Brush (36SSG)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- Tucker Brushes