Shop All Pipe Insulation
Tubolit
Self-Seal Insulation, 6 ft, Polyethylene
Mfr # WPS35812
Zoro # G112221154
product price: $11.79
/ea
Not eligible for select promotions
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Green Environmental Properties ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
- Flexibility Flexible
- Installation Style Slit
- Water Vapor Permeability 0.02 perm-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tubolit
- MFR # WPS35812
- Zoro # G112221154
- Country of Origin United States
- Category Pipe Insulation
Details
Promotion Restriction | Not eligible for promotion |
Wall Thickness | 1/2 in |
Green Environmental Properties | ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde |
Flexibility | Flexible |
Installation Style | Slit |
Water Vapor Permeability | 0.02 perm-in |
Density | 1.63 lb/cu ft |
For Material Type | Used With Any Materials |
Market | Commercial, Industrial, Residential |
Plenum Rating | Plenum Rated |
Tube Style | Slit |
Outdoor Weather Protection | Painting with WB Finish, Protective Jacket |
Smoke Developed Index | 50 |
Item | Polyethyne pipe insolation |
K Value | 0.270 BTU @ 75 Degrees F |
For Location | Outdoor |
R Value | 2.6 |
Flame Spread Index | 25 |
Water Vapor Absorption | 0.2% |
Sealing Method | Self-Sealing |
For Piping System | Chilled Water, Hot Water |
Foam Cell Type | Closed |
Description
Polyethyne pipe insolation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 3 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color White, R Value 2.6, Form Tube, For Copper Tube Size 3 5/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (R89-070K)
- B&K 1 In. x CL Schedule 80 PVC Nipple (405-001)
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS41810)
- TUBOLIT Pipe Insulation, 6 ft, Polyethylene (DGT03834S)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS12510)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS13810)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (514-AC15810)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048358)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- Tubolit Pipe & Tubing Insulation