Shop All Pipe Insulation
Tubolit
Self-Seal Insulation, 6 ft, Polyethylene
Mfr # WPS30012
Zoro # G812221218
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Outdoor Weather Protection Painting with WB Finish, Protective Jacket
- Flame Spread Index 25
- For Location Outdoor
- Tube Style Slit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tubolit
- MFR # WPS30012
- Zoro # G812221218
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Outdoor Weather Protection | Painting with WB Finish, Protective Jacket |
Item | Polyethyne pipe insolation |
Flame Spread Index | 25 |
For Location | Outdoor |
Tube Style | Slit |
K Value | 0.270 BTU @ 75 Degrees F |
Density | 1.45 lb/cu ft |
For Material Type | Used With Any Materials |
Flexibility | Flexible |
Foam Cell Type | Closed |
Water Vapor Permeability | 0.02 perm-in |
Water Vapor Absorption | 0.2% |
Green Environmental Properties | ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde |
Installation Style | Slit |
For Piping System | Chilled Water, Hot Water |
Market | Commercial, Industrial, Residential |
Sealing Method | Self-Sealing |
Smoke Developed Index | 50 |
Plenum Rating | Plenum Rated |
Description
Polyethyne pipe insolation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 3 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color White, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048158)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS41810)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS12510)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS13810)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (WPS15810)
- JONES STEPHENS 4 IPS X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK4 (24 FT) (I61450)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- Tubolit Pipe Insulation