Shop All Pipe Insulation
Tubolit
Self-Seal Insulation, 6 ft, Polyethylene
Mfr # WPS25812
Zoro # G912221156
product price: $8.25
/ea
Not eligible for select promotions
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- K Value 0.270 BTU @ 75 Degrees F
- Market Commercial, Industrial, Residential
- Green Environmental Properties ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
- For Material Type Used With Any Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tubolit
- MFR # WPS25812
- Zoro # G912221156
- Country of Origin United States
- Category Pipe Insulation
Details
Promotion Restriction | Not eligible for promotion |
Wall Thickness | 1/2 in |
K Value | 0.270 BTU @ 75 Degrees F |
Market | Commercial, Industrial, Residential |
Green Environmental Properties | ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde |
For Material Type | Used With Any Materials |
Installation Style | Slit |
Density | 1.67 lb/cu ft |
Flexibility | Flexible |
R Value | 2.6 |
Plenum Rating | Plenum Rated |
Sealing Method | Self-Sealing |
Flame Spread Index | 25 |
For Piping System | Chilled Water, Hot Water |
Foam Cell Type | Closed |
Item | Polyethyne pipe insolation |
Water Vapor Permeability | 0.02 perm-in |
Outdoor Weather Protection | Painting with WB Finish, Protective Jacket |
Water Vapor Absorption | 0.2% |
Smoke Developed Index | 50 |
Tube Style | Slit |
For Location | Outdoor |
Description
Polyethyne pipe insolation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 2 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color White, R Value 2.6, Form Tube, For Copper Tube Size 2 5/8 in, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Elbow, 45 deg, 1-1/4", 125, Brz Nl (4385002330)
- TECHNIFIT Fitting, PTC, Union, Brass, 6mm (B06U)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381001020)
- ZORO SELECT 3/8" x 10" Black Pipe Nipple Sch 80 (1LMB1)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS12510)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS13810)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS41810)
- TUBOLIT Pipe Insulation, 6 ft, Polyethylene (DGT03834S)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS25812)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- ARMACELL 1/2" Id X 3/8" Armaflex Pipe Insul. 480/Ctn (APT01238)
- Tubolit Pipe Insulation