Shop All Pipe Insulation
Tubolit
Self-Seal Insulation, 6 ft, Polyethylene
Mfr # WPS20012
Zoro # G612221227
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Water Vapor Absorption 0.2%
- Plenum Rating Plenum Rated
- Flexibility Flexible
- Market Commercial, Industrial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tubolit
- MFR # WPS20012
- Zoro # G612221227
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Water Vapor Absorption | 0.2% |
Plenum Rating | Plenum Rated |
Flexibility | Flexible |
Market | Commercial, Industrial, Residential |
For Material Type | Used With Any Materials |
Density | 1.47 lb/cu ft |
For Location | Outdoor |
Green Environmental Properties | ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde |
Sealing Method | Self-Sealing |
Item | Polyethyne pipe insolation |
For Piping System | Chilled Water, Hot Water |
Foam Cell Type | Closed |
Water Vapor Permeability | 0.02 perm-in |
Installation Style | Slit |
Flame Spread Index | 25 |
K Value | 0.270 BTU @ 75 Degrees F |
Outdoor Weather Protection | Painting with WB Finish, Protective Jacket |
Tube Style | Slit |
Smoke Developed Index | 50 |
Description
Polyethyne pipe insolation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 2 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color White, Form Tube, For Copper Tube Size 2 1/2 in, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Control Board M Series Units (903429)
- ZORO SELECT Check Valve, 3.15 in Overall L (06H041N01034)
- MUELLER Bibb 3/4 Qtr Turn No Kink Hose (102-354HN)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 8" (83248)
- TUBOLIT Pipe Insulation, 6 ft, Polyethylene (DGT15810SY)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS12510)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS30012)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS13810)
- TUBOLIT Pipe Insulation, 6 ft, Polyethylene (DGT13810S)
- TUBOLIT Pipe Insulation, 6 ft, Polyethylene (DGT03834S)
- KNAUF INSULATION 1" X 1-1/2" Earthwool Fg Pipe Asj+-Ssl 75/C (5000313)
- Tubolit Pipe & Tubing Insulation