Shop All Pipe Insulation
Tubolit
Self-Seal Insulation, 6 ft, Polyethylene
Mfr # WPS11012
Zoro # G712221257
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Green Environmental Properties ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
- K Value 0.270 BTU @ 75 Degrees F
- Market Commercial, Industrial, Residential
- For Piping System Chilled Water, Hot Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tubolit
- MFR # WPS11012
- Zoro # G712221257
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Green Environmental Properties | ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde |
K Value | 0.270 BTU @ 75 Degrees F |
Market | Commercial, Industrial, Residential |
Item | Polyethyne pipe insolation |
For Piping System | Chilled Water, Hot Water |
Flexibility | Flexible |
For Location | Outdoor |
Smoke Developed Index | 50 |
Flame Spread Index | 25 |
For Material Type | Used With Any Materials |
Water Vapor Absorption | 0.2% |
Water Vapor Permeability | 0.02 perm-in |
Density | 1.24 lb/cu ft |
Tube Style | Slit |
Foam Cell Type | Closed |
Installation Style | Slit |
Sealing Method | Self-Sealing |
Plenum Rating | Plenum Rated |
Outdoor Weather Protection | Painting with WB Finish, Protective Jacket |
Description
Polyethyne pipe insolation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color White, Form Tube, For Copper Tube Size 1 7/8 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Antique Standard 4-7/8" Diverter Bath Spout (6855-CP)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 4-1/2" O.D., 20 in H, 6 PK (T8R20-4-45A)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- OATEY 4 in. DWV J-Hook Pipe Hanger (33511)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS13810)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS12510)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS41810)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (514-AC15810)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS13834)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068200)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall (762-AC5810SSPT)
- Tubolit Pipe & Tubing Insulation