Shop All Plant & Tree Support
Tubex
Tubex Combitube Tree Shelters
Mfr # TC5
Zoro # G402710801
product price: $64.85
/pk 5, $12.97/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 4.6
- Height 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tubex
- MFR # TC5
- Zoro # G402710801
- Country of Origin United Kingdom
- Category Plant & Tree Support
Dimensions
Length | 58.2 |
Width | 4.6 |
Height | 4.6 |
Details
Material | Plastic |
Description
45cm solid base creates a safe microclimate to boost survival and promote healthy growth. Pre-fitted releasable ties for fast installation and easy maintenance. Flared rim minimizes stem abrasion. Biopolymer tubes last a minimum of 5 years.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS66 (HURFS66)
- ZEP Shut Off, Plastic (S71701)
- THERMOS BPA Free Plastic Hydration Bottle w/Meter, 24 oz., Purple (HP4100PU6)
- TARPS NOW 9" Premium Bungee Balls (TABB9BW-100)
- TUBEX Tubex Combitube Tree Shelters (TC4)
- GARDENERS BLUE RIBN Gardener's Blue Ribbon Green Steel Plant Stake (SS3)
- GARDENERS BLUE RIBBON Plant Stake, 5 ft L, Bamboo, Natural (BB5N)
- SOUTHWESTERN CREATIO Peony Ring Plant Support (TTC233OH)
- DIMEX Tree Trunk Protectors (DI385699)
- NEXT2NATURE Tree Felling Jack (NE2601953)
- MIRACLE-GRO Fresh Flower Food Mg 8Oz (101560)
- Tubex Plant & Tree Support