Shop All Farm Animal Supplies
Tubbease
Tubbease Hoof Sock XLARGE/ORG
Mfr # 3760-XL
Zoro # G4750079
product price: $29.69
/ea
Sold in multiples of 2 for $59.38
$59.38
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
- Brand Tubbease
- MFR # 3760-XL
- Zoro # G4750079
- UPC # 840539040364
- Country of Origin China
- Category Farm Animal Supplies
Description
A multi-purpose hoof aid, the Tubbease sock "breathes" to prevent the damaged hoof from going soft during treatment. Various remedies can be used under the sock for ailments such as abscess, thrush, seedy toe, thin sole, injuries, cracks and general deterioration. Washable and reusable.Optional EVA sole pad insert can be used to relieve pain for the horse and extend the life of the Tubbease. (Item #3761 Tubbease Sole Insert)Size/Color Measurements:Small/Pink - 110mm maximum internal diameter (approx. 4.25")Medium/Red - 140mm maximum internal diameter (approx. 5.5")Large/Blue - 155mm maximum internal diameter (approx. 6")Extra Large/Orange - 165mm maximum internal diameter (approx. 6.5")Extra Extra Large/Yellow - 175mm maximum internal diameter (approx. 7")
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
- AFTERMARKET Ignition Coil fits Tecumseh, 34443 34443D 34443B 34443A Solid State (MOM70-0060)
- BLUE-WHITE INDUSTRIES 4 in. Flow Meter PVC Pipe (BL313169)
- FELCO Knife, Grafting And Pruning (3.90 60)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-8X10)
- TUBBEASE Tubbease Hoof Sock MEDIUM/RED (3760-M)
- TUBBEASE Tubbease Hoof Sock XXLRGE/YEL (3760-XXL)
- JACKS Breakaway Halter Strap 1" (20003-1)
- DESERT EQUESTRIAN Equestria Sport Pink Grooming Tote Bag (2191)
- MILLER MFG Duraflex Round Feeder 32 Qt. RED (1127-RE)
- ZEP 16OZ Fly Spray (349316CVB)
- MILLSIDE INDUSTRIES. Farm-Tuff Galvanized Poultry & Game Bird Waterer (3G)
- Tubbease Farm Animal Supplies